LIMITED TIME ONLY: Save 15% on our new sealant products with code SEAL15. Shop Now

316 2'' 150# THREADED UNION A351

SFP.3162UN - UNSPSC 40174907
5267116002961 1
316 2'' 150# THREADED UNION A351 316 2'' 150# THREADED UNION A351
316 2'' 150# THREADED UNION A351
0 Review(s)

316 2'' 150# THREADED UNION A351 — SFP.3162UN
  • 316 .125'' 150# THREADED UNION A351 — SFP.316.125UN
  • 316 .25'' 150# THREADED UNION A351 — SFP.316.25UN
  • 316 .375'' 150# THREADED UNION A351 — SFP.316.375UN
  • 316 .5'' 150# THREADED UNION A351 — SFP.316.5UN
  • 316 .75'' 150# THREADED UNION A351 — SFP.316.75UN
  • 316 1.25'' 150# THREADED UNION A351 — SFP.3161.25UN
  • 316 1.5'' 150# THREADED UNION A351 — SFP.3161.5UN
  • 316 1'' 150# THREADED UNION A351 — SFP.3161UN
  • 316 2'' 150# THREADED UNION A351 — SFP.3162UN

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Connection Thread 2 inch
Width Across Flats 88 mm || Wrench size 88 mm || 88 mm
Thread Type Female thread
ASTM ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351
Design Union
Form Straight
Material 316 || AISI 316 - Stainless steel || Stainless steel AISI 316
Pipe Diameter 2 in
Surface PL || Plain || Plain
EAN 4068362234842

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.